Shop All Tape Measures
Starrett
5m Tape Measures, 1" Blade
Mfr # KTXP106-5M-N
Zoro # G4856260
product price: $18.49
/ea
Sold in multiples of 6 for $110.94
$110.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Measurement Type Metric
- Belt Clip Anodized Steel
- Case Color Silver/Gray
- Blade Material Steel
Product Information
- Brand Starrett
- MFR # KTXP106-5M-N
- Zoro # G4856260
- UPC # 049659306354
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1" |
Blade Length | 5m |
Details
Tape Measure Product Grouping | Tape Measures |
Measurement Type | Metric |
Belt Clip | Anodized Steel |
Case Color | Silver/Gray |
Blade Material | Steel |
Item | Tape Measure,1"x 5m Metric |
Blade Coating | Nylon |
Case Material | PC ABS Plastic |
Blade Color | Yellow |
Graduation Marks | Millimeters |
Description
Tape Measure,1 In.x 5m Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS ENGINEERING 1/4 in. Driver (AEHD-25)
- AJAX TOOL WORKS Ajax Tools AJX-A945-7 7 Hammer 0.401 Shank 1 Diamet (AJX-A945-7)
- FREUD Super Dado Sets, 6 (SD506)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661400)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTX1-35-N)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTXP106-35-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530JT-50)
- STARRETT Measure Stix 1/2" X 12Ft (SM412W)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (D18646)
- Starrett Tape Measures