Shop All Bench Vises
This Product is Discontinued
Starrett
5/8" Machine Vise with Flat Base (Discontinued)
Mfr # 160
Zoro # G2556136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 5/8"
- Base Type Flat
- Features 2 Take-up Blocks Allow Slight Swivel Action to Conform Angle of Block to Shape of Workpiece, Made of Case Hardened Steel w/Smooth Finish, Mounting Holes for Mounting to Bench or Machine
- Overall Height (In.) 1-1/2
- Base Flat
Product Information
- Brand Starrett
- MFR # 160
- Zoro # G2556136
- UPC # 049659505924
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 5/8" |
Overall Height (In.) | 1-1/2 |
Throat Depth (In.) | 5/8 in |
Overall Length (In.) | 3 |
Jaw Width (In.) | 5/8 in |
Details
Base Type | Flat |
Item | Machine Vise |
Features | 2 Take-up Blocks Allow Slight Swivel Action to Conform Angle of Block to Shape of Workpiece, Made of Case Hardened Steel w/Smooth Finish, Mounting Holes for Mounting to Bench or Machine |
Base | Flat |
Type | Toolmaker's |
Jaw Opening (In.) | 2 in |
Description
This Starrett 5/8" Machine Vise is the perfect tool for machining, welding and holding parts. It has a flat base that allows you to use it on any workbench or table. The machine vise comes with 2 in. jaw opening and throat depth of 5/8 in., which means you can grip almost anything in its jaws. You can also adjust the vise's two 5/8 in. wide jaws to fit your specific needs by using the thumbscrews located on each side of the body. It has an overall height of 1 1/2 in., making it easy to store away when not needed. This Starrett 5/8" Machine Vise is perfect for holding pieces while they are being machined, welded or painted, among other things.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.