Shop All Tape Measures
Starrett
50 ft. Tape Measures, 3/8" Blade
Mfr # LHY530JT-50
Zoro # G4855868
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Length 50 ft.
- Measurement Type SAE
- Blade Width 3/8"
- Blade Material Steel
Product Information
- Brand Starrett
- MFR # LHY530JT-50
- Zoro # G4855868
- UPC # 049659659672
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 50 ft. |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measures |
Measurement Type | SAE |
Item | StarrettReplacement,DiameterTape,100dia. |
Blade Material | Steel |
Blade Coating | Polyurethane |
Blade Color | Yellow |
Graduation Marks | 1/8", PI Inches |
Description
StarrettReplacement,DiameterTape,100dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cord Set (22-64-0785)
- V-8 TOOLS Super Thin Wrench Set, 9 pcs. (8109)
- POSI LOCK Caged Jaw Puller, 2 t, 2 Jaw (204)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- STARRETT 5m Tape Measures, 3/4" Blade (KTX34-5M-N)
- STARRETT Measure Stix 1/2" X 4Ft (SM44W)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- STARRETT L.S. Starrett 681-64919 SM412WRL 0.5 in. x 12 ft. Measure Stix (681-64919)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- DEWALT Tape Measures, SAE, 30 ft L, 1-1/8" W (DWHT36109S)
- Starrett Tape Measures