Shop All Tape Measures
Starrett
50 ft. Tape Measures, 3/8" Blade
Mfr # 530-50
Zoro # G4856218
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Length 50 ft.
- Blade Width 3/8"
- Case Color Black
- Belt Clip No
Product Information
- Brand Starrett
- MFR # 530-50
- Zoro # G4856218
- UPC # 049659659450
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 50 ft. |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measures |
Item | Tape Measure,3/8"x 50 ft. 1/8mm |
Case Color | Black |
Belt Clip | No |
Case Material | Vinyl/Steel |
Measurement Type | SAE |
Blade Material | Steel |
Blade Color | Yellow |
Graduation Marks | 1/8 in |
Description
Tape Measure,3/8 In.x 50 ft. 1/8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 20 lb. Head, 36" Length Indestructible Handle Sledge Hammer (ESH-2036X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- KRAFT TOOL Stainless Steel Sea, 8" x 5" 3/8"R, 5/8"D (CF019)
- BOSCH DareDevil 6 Pc Spade Bit Set (DSB5006)
- STARRETT L.S. Starrett 681-64919 SM412WRL 0.5 in. x 12 ft. Measure Stix (681-64919)
- STARRETT Measure Stix 1/2" x 4Ft (SM44W)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- STARRETT 12 ft. Tape Measures, 1/2" Blade (KTX12-12-N)
- STARRETT Measure Stix 1/2" X 12Ft (SM412W)
- STANLEY Tape Measure, 25ft L., SAE, Orange (STHT30818S)
- Starrett Tape Measures