Shop All Hole Saws
Starrett
5" Carbide Tipped Hole Saw
Mfr # CT500
Zoro # G0719148
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 5" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 5IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 5IN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" keyless guard (Type 28 wheels) (D284938)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9mm (1209MRCF)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- STARRETT 1-5/8" Carbide Tipped Hole Saw (CT158)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- STARRETT Carbide Tipped Hole Saw, 1-25/32", 45mm (SM45)
- STARRETT 4" Carbide Tipped Hole Saw (CT400)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 4-3/8" 111MM 1887 (C25109)
- Starrett Hole Saws