Shop All Hole Saws
Starrett
4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0434
Zoro # G4859368
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 4-3/4" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,w/Arbor,4-3/4",121mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,4-3/4 In.,121mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T27 x 1" Security Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1TR27-25)
- WIHA Long Nose Plier (32623)
- BON TOOL Bon 14-639 Road Rake, Heavy Duty 15 1/2", 66" Wood Handle (14-639)
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (FCH0200-G)
- STARRETT 1" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0100)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-5/8" (92mm) (FCH0358-G)
- STARRETT 3" (76mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0300)
- STARRETT 3-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0318)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- Starrett Hole Saws & Cutters