Shop All Hole Saws
Starrett
3-1/8" (79mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0318
Zoro # G4859456
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 3-1/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,w/Arbor,3-1/8",79mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,3-1/8 In.,79mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- WIDIA Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (16107)
- EAZYPOWER Spanner Bit, No. 8, 1" (13267)
- PROTO Torsion Bit, SAE, 1/4", Hex, 9/32", 1" (J60208)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/2" (89mm) (DCH0312-G)
- STARRETT 3-3/4" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0334)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- STARRETT Carbide Tipped Hole Saw, 1-1/32", 26mm (SM26)
- DRILL AMERICA 3-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3437)
- Starrett Hole Saws