Shop All Hole Saws
Starrett
21/2" Diamond Grit Hole Saw
Mfr # KD0212-N
Zoro # G0719647
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/2" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 21/2IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
21/2IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (15112)
- NON STOP AUTO TOOLS 17mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71017)
- GEARWRENCH 1-1/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86955)
- WESTWARD Open End Wrench, 3/8 x 7/16 in., 15 Deg (1EYL3)
- STARRETT 41/4" Diamond Grit Hole Saw (KD0414-N)
- STARRETT 11/4" Diamond Grit Hole Saw (KD0114-N)
- STARRETT 21/4" Diamond Grit Hole Saw (KD0214-N)
- STARRETT 3-5/8" Carbide Tipped Hole Saw (CT358)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (DCH0138-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (DCH0200-G)
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- Starrett Hole Saws & Cutters