Shop All Hole Saws
Starrett
20mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH020M-G
Zoro # G4858555
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Sheet Metal, Corrugated or Perforated Steel
- Tooth Material High Speed Steel
- Application Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 20mm |
Details
Primary Saw Application | Sheet Metal, Corrugated or Perforated Steel |
Tooth Material | High Speed Steel |
Application | Ideal for Thinner Gauge Material, Applications with Interrupted Cuts |
Arbor Design | Not Included |
Teeth per Inch | 5.5 |
Item | Bi-Metal Fast Cut Metric Hole Saw, 20mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Fast Cut Metric Hole Saw, 20mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Locking Pliers, XL, Straight Nose, 15" (60762)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160XCQ)
- CS UNITEC Fleece Nonwoven Sleeve, Medium Grit, Red (42011)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (D/AN9/16)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/8" (29mm) (FCH0118-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 15/16" (24mm) (FCH1056-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 7/8" (22mm) (FCH0078-G)
- STARRETT 15/16" Diamond Grit Hole Saw (KD1056-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (DCH0156-G)
- STARRETT 21/4" Diamond Grit Hole Saw (KD0214-N)
- DEWALT Bi-Metal Hole Saws (DAH180022)
- Starrett Hole Saws & Cutters