Shop All Hole Saws
Starrett
2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0258
Zoro # G4859517
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 2-5/8" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Item | Bi-Metal Hole Saw,w/Arbor,2-5/8",67mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,2-5/8 In.,67mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15X-5PK)
- WILLIAMS Williams Super Combo Wrench Set, Red, 11 pcs., SAE (WS-1171RSC)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Red (K0155.4086X20)
- CRESCENT LUFKIN 1/2" x 12' P2000 Series Chrome Case Yellow Clad A7 Blade Power Return Tape Measure (P2212XN)
- STARRETT Bi-Metal Fast Cut Hole Saw 4" (102mm) (FCH0400-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2" (51mm) (FCH0200-G)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (FCH0278-G)
- STARRETT 3/4" (19mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0034)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (FCH2532-G)
- STARRETT 1-7/8" Carbide Tipped Hole Saw (CT178)
- MORSE 75mm Bi-Metal Hole Saw (MHS475)
- Starrett Hole Saws & Cutters