Shop All Hole Saws
Starrett
2-3/8" Carbide Tipped Hole Saw
Mfr # CT238
Zoro # G0719306
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-3/8" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 2 3/8IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 2 3/8IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Nail Set, 3 Pc, 1/32, 2/32, 3/32 In (66475)
- EKLIND 11 Piece SAE T-Handle (53511)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- XTREME BLU-MOL Plumber Bi-Metal Hole Saw Kit, 9 pcs. (D9592)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- STARRETT 2-1/4" Carbide Tipped Hole Saw (CT214)
- STARRETT 1-5/8" Carbide Tipped Hole Saw (CT158)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-5/8" (67mm) (FCH0258-G)
- STARRETT 7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0078)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- MORSE 177689 MHS Advanced Hole Saw, 4-1/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS68)
- Starrett Hole Saws