Shop All Hole Saws
Starrett
2-1/4" Carbide Tipped Hole Saw
Mfr # CT214
Zoro # G0719330
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, PVC, Fiberglass
- Tooth Material Tungsten Carbide Tipped
- Application Use in Mains and Battery Operated Tools
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 5/8-18 |
Saw Dia. | 2-1/4" |
Details
Primary Saw Application | Wood, PVC, Fiberglass |
Tooth Material | Tungsten Carbide Tipped |
Application | Use in Mains and Battery Operated Tools |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | C/T Holesaw 2 1/4IN |
Hole Saw Product Grouping | Hole Saws |
Description
C/T Holesaw 2 1/4IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x1" HSS Annular Cutter (DWC5-530-110)
- WESTWARD Hand File, For Laminates/Plastics, 10 In (10Z607)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 5/16" (82527)
- KO-KEN Ratchet Handle 24 teeth Locking Flexible Head 265mm Polished Handle 3/8 Sq. Drive (3774PL)
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- STARRETT 2-3/8" Carbide Tipped Hole Saw (CT238)
- STARRETT 3/4" (19mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0034)
- STARRETT 3-3/8" (86mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0338)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/8" (48mm) (FCH0178-G)
- MILWAUKEE TOOL 6" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0749)
- Starrett Hole Saws & Cutters