Shop All Hole Saws
Starrett
15/16" Diamond Grit Hole Saw
Mfr # KD1056-N
Zoro # G0719909
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 15/16" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 15/16IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
15/16IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GAGE Ton Chain Puller, 3/4 (AMG605)
- CMT 3-in-I Flush Trim Bit for MDF & Laminates, 5/8-Inch Cutting Length, 1/4-Inch Shank (807.190.11)
- EREM Tweezers Antimagnetic Offset Precision (5ASASL)
- LENOX HSS Step Drill Bit 9 Sizes, 1/2-1" (30882VB2)
- STARRETT 7/8" Diamond Grit Hole Saw (KD0078-N)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- STARRETT 9/16" Diamond Grit Hole Saw (KD0096-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-1/4" (83mm) (DCH0314-G)
- STARRETT Carbide Tipped Hole Saw, 22/32", 18mm (SM18)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- DRILL AMERICA 4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH4000)
- Starrett Hole Saws