Shop All Hole Saws
Starrett
15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH1056
Zoro # G4859307
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 15/16" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Item | Bi-Metal Hole Saw,w/Arbor,15/16",24mm |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,15/16 In.,24mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 3", Polypropylene (05530)
- KRAFT TOOL Mud Pan, Plastic, 12in., Molded Plastic (DW212)
- STARRETT Stair Gage Fixture Attachments, Long (111)
- PROTO 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (J7211M)
- STARRETT 20mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH020M-G)
- STARRETT 1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0116)
- STARRETT 2-1/8" Carbide Tipped Hole Saw (CT218)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-9/16" (40mm) (FCH0196-G)
- STARRETT Carbide Tipped Hole Saw, 3-1/8", 79mm (CT318)
- STARRETT Bi-Metal Fast Cut Hole Saw 1" (25mm) (FCH0100-G)
- MORSE 1-3/16" Bi-Metal Hole Saw (MHSA19C)
- Starrett Hole Saws