Shop All Hole Saws
Starrett
11/16" Diamond Grit Hole Saw
Mfr # KD1016-N
Zoro # G0719699
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
- Tooth Material Diamond Grit
- Application Floor and Wall Tiles, Stone Work Surfaces, Building Materials
- Max. Cutting Depth 1-5/8"
- Arbor Design Not Included
Product Information
Dimensions
Max. Cutting Depth | 1-5/8" |
Thread Size | 1/2-20 |
Saw Dia. | 11/16" |
Details
Primary Saw Application | Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry |
Tooth Material | Diamond Grit |
Application | Floor and Wall Tiles, Stone Work Surfaces, Building Materials |
Arbor Design | Not Included |
Item | 11/16IN Diamond Grit Holesaw |
Hole Saw Product Grouping | Hole Saws |
Description
11/16IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 3/8in Size (W-601)
- WESTWARD Aircraft Drill, 7/16x12 In, HSS, Blk Oxide (5TVL5)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- STARRETT 5/8" Diamond Grit Hole Saw (KD0058-N)
- STARRETT 15/16" Diamond Grit Hole Saw (KD1056-N)
- STARRETT 50mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH050M-G)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- STARRETT 7/8" Diamond Grit Hole Saw (KD0078-N)
- MORSE 5" Bi-Metal Hole Saw (MHS80)
- Starrett Hole Saws