Shop All Tape Measures
Starrett
100 ft. Tape Measures, 3/8" Blade
Mfr # KTS510-100ME-N
Zoro # G4856181
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Blade Length 100 ft.
- Blade Material Steel
- Case Material ABS Plastic
- Case Color Yellow
Product Information
- Brand Starrett
- MFR # KTS510-100ME-N
- Zoro # G4856181
- UPC # 049659306231
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 100 ft. |
Blade Width | 3/8" |
Details
Tape Measure Product Grouping | Tape Measures |
Blade Material | Steel |
Case Material | ABS Plastic |
Case Color | Yellow |
Measurement Type | SAE/Metric |
Item | Tape Measure,3/8"x 100 30m, Steel, 1/8mm |
Blade Color | Yellow |
Graduation Marks | Millimeters/Inches |
Description
Tape Measure,3/8 In.x 100 30m, Steel, 1/8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Cushion Grip, 6-Piece (66-565)
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16-N)
- STARRETT Measure Stix 1/2" X 4Ft (SM44W)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530-50)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- PERFORMANCE TOOL 16 Ft. X 3/4 In Tape Measurer (W5022)
- Starrett Measuring and Layout Tools