Shop All Tape Measures
Starrett
100 ft. Tape Measures, 3/8" Blade
Mfr # 530-100
Zoro # G4856245
product price: $46.15
/ea
Sold in multiples of 6 for $276.90
$276.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Case Material Vinyl/Steel
- Blade Color Yellow
- Blade Width 3/8"
- Blade Length 100 ft.
Product Information
- Brand Starrett
- MFR # 530-100
- Zoro # G4856245
- UPC # 049659659467
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 100 ft. |
Details
Tape Measure Product Grouping | Tape Measures |
Item | Tape Measure,3/8"x 100 ft. 1/8" |
Case Material | Vinyl/Steel |
Blade Color | Yellow |
Case Color | Black |
Belt Clip | No |
Blade Material | Steel |
Measurement Type | SAE |
Graduation Marks | 1/8 in |
Description
This Starrett 100 ft. Tape Measure is the perfect tool for measuring in large areas, such as work shops and warehouses. The tape measure has a yellow blade that is 3/8" wide and 100 ft. long. It features 1/8" graduations on the top side of the blade, while it measures SAE on the bottom side of the blade. This sturdy tape measure comes with a vinyl case that is housed in steel to protect it from damage. Its black case has a foldable handle so you can take it anywhere with ease. The Starrett 100 ft. Tape Measure will help you get any job done right without breaking your back or your wallet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-10)
- AIR LOCKER 3-1/4 Inch Full Round Head Coil Framing Nailer (AL83V3)
- MILWAUKEE TOOL 3/8 in Drive SAE, 8 pcs (48-22-9542)
- BETA T-Handle Wrench, Swivel, 6mm (009530160)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (530-50)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTXP106-25-N)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530JT-50)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16-N)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16ME-N)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- Starrett Tape Measures