Shop All Hole Saws
Starrett
1-5/16" (33mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0156
Zoro # G4859648
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Metal and Steel
- Tooth Material High Speed Steel
- Application Hand Held or Fixed Drills
- Max. Cutting Depth 2"
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 2" |
Thread Size | 5/8-18 |
Saw Dia. | 1-5/16" |
Details
Primary Saw Application | Wood, Metal and Steel |
Tooth Material | High Speed Steel |
Application | Hand Held or Fixed Drills |
Arbor Design | Built-In |
Teeth per Inch | 5 to 6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,w/Arbor,1-5/16",33mm |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,w/Arbor,1-5/16 In.,33mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Variable Jaw Spring Clamp, 6 1/2 In (XV5-170)
- HUSQVARNA THROTTLE ROD (579379201)
- DEWALT Handle and Cover (395184-00)
- PROTO WR COMB 1-3/8 12PT (PO1244)
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- STARRETT 2-1/4" Carbide Tipped Hole Saw (CT214)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7-8" (48mm) (DCH0178-G)
- STARRETT 5" Carbide Tipped Hole Saw (CT500)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3 5/8" dia (DAH4358)
- Starrett Hole Saws