Shop All Paint Brushes
Starlee Imports
4" Chip Paint Brush, Wood Handle
Mfr # 1601-4
Zoro # G3615021
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Handle Material Wood
Product Information
- Brand Starlee Imports
- MFR # 1601-4
- Zoro # G3615021
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Chip |
Handle Material | Wood |
Description
White Chinese Wood Handle Chip Brush, Type: Single Thick, Size: 4", Packaging Qty: 1 each (12 per box)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Plastic Paint Bucket Cover, 5 qt (81166)
- LINZER Linzer Chip Brush 3" (1500-3)
- NORTON ABRASIVES Tack Cloth 16X16 Microfi (07660706038)
- PREMIER 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle (DWV30)
- STARLEE IMPORTS 3" Chip Paint Brush, Wood Handle (1602-3)
- STARLEE IMPORTS 1/2" Chip Paint Brush, Wood Handle (1602-.5)
- STARLEE IMPORTS 2" Chip Paint Brush, Wood Handle (1602-2)
- STARLEE IMPORTS 1-1/2" Chip Paint Brush, Wood Handle (1602-1.5)
- STARLEE IMPORTS 1" Chip Paint Brush, Wood Handle (1602-1)
- WOOSTER 4" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB31730)
- Starlee Imports Paint Brushes