Shop All Paint Brushes
Starlee Imports
1/2" Chip Paint Brush, Wood Handle
Mfr # 1602-.5
Zoro # G9269699
product price: $0.39
/ea
Sold in multiples of 36 for $14.04
$14.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Handle Material Wood
Product Information
- Brand Starlee Imports
- MFR # 1602-.5
- Zoro # G9269699
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1/2" |
Details
Item | Paint Brush |
Brush Style | Chip |
Handle Material | Wood |
Description
White Chinese Wood Handle Chip Brush, Size: 1/2", Packaging Qty: 1 each (36 per box)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Head Gasket (83-1419)
- FLITZ Rust Remover, 16 oz., Spray Bottle, Amber (CR 01606)
- HARDLINE PRODUCTS Decal Remover, 16 oz. (G967)
- TITAN Airless Spray Gun Tip, Sz 0.017 (0516704)
- STARLEE IMPORTS 2" Chip Paint Brush, Wood Handle (1602-2)
- STARLEE IMPORTS 4" Chip Paint Brush, Wood Handle (1601-4)
- STARLEE IMPORTS 1-1/2" Chip Paint Brush, Wood Handle (1602-1.5)
- STARLEE IMPORTS 3" Chip Paint Brush, Wood Handle (1602-3)
- STARLEE IMPORTS 1" Chip Paint Brush, Wood Handle (1602-1)
- PFERD #6 Oval Sash Paint Brush, 1 (89677)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-2 1/2)
- Starlee Imports Paint Brushes