Shop All Lanyards and Lifelines
Starke
Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Blue
Mfr # SALE-6
Zoro # G9250760
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards  ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
- For Use With Full Body Harness
- Length 6 ft.
- Application General Industry
- Shock Absorbing Lanyard Type Shock Pack
Product Information
- Brand Starke
- MFR # SALE-6
- Zoro # G9250760
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Color | Blue |
Standards | Â ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A |
For Use With | Full Body Harness |
Application | General Industry |
Shock Absorbing Lanyard Type | Shock Pack |
Weight Capacity | 310 lb |
Harness Hook Gate Opening | 2 1/2 in |
Item | Shock Absorbing Lanyard |
Anchorage End Connection | Snap Hook |
Max. Working Load | 310 lb |
Number of Legs | 1 |
Hardware Material | Steel |
Harness Hook Type | Swivel Snap Hook |
Locking Harness Connection Hook Type | Rebar Hook |
Harness End Connection | Steel Snap Hook |
Lifeline Material | Polyester |
Description
The Starke Exteral Shock Absorbing Lanyard is 6' long and comes with a Large Rebar Hook.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr (10042792)
- CONDOR Safety Sign, 9 in Height, 6 in Width, ABS Plastic, Vertical Rectangle, English (486G72)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- STARKE Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black (SRLWB-10)
- STARKE Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black (SRLWB-6)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- FALLTECH Self Retracting Lifeline, 50 ft., Blue (727650C)
- Starke Fall Protection