Shop All Lanyards and Lifelines
Starke
Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black
Mfr # SRLWB-6
Zoro # G9250925
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Thermoplastic
- Max. Working Load 310 lb
- For Use With Full Body Harness
- Harness Hook Type Swivel Snap Hook
- Color Black
Product Information
- Brand Starke
- MFR # SRLWB-6
- Zoro # G9250925
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1 in |
Details
Material | Nylon, Thermoplastic |
Max. Working Load | 310 lb |
For Use With | Full Body Harness |
Harness Hook Type | Swivel Snap Hook |
Color | Black |
Fall Braking System | External Energy Absorber |
Standards | Ă‚Â ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A |
Hardware Material | Steel |
Anchorage End Connection | Snap Hook |
Harness Hook Gate Opening | 3/4 in |
Tensile Strength | 3000 lb |
Locking Harness Connection Hook Type | Self-Locking Snap Hook |
Weight Capacity | 310 lb |
Item | Self-Retracting Lanyard |
Housing Material | Nylon, Thermoplastic |
Number of Legs | 1 |
Application | General Industry |
Harness End Connection | Steel Snap Hook |
Lifeline Material | Web |
Description
The Starke Self-Retracting Lifeline will always be there to stop a fall. Compact and lightweight, this SRL won't hinder your productivity. The 6' web is the perfect length for most tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor Optime 101 Over-the-Head Earmuffs, Passive Protection, NRR 27 dB, Foldable Black/Green (8071)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Kit with Headcover Suspension (TR-300N+ECK)
- STARKE Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black (SRLWB-10)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Blue (SALE-6)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M DBI-SALA Rope Lifeline with Snap Hook, 50 ft, 310 lbs. (141 kg) Weight Capacity (1202794)
- Starke Fall Protection