Shop All Lanyards and Lifelines
Starke
Self-Retracting Lanyard, 10 ft, 310 lb Weight Capacity, Black
Mfr # SRLWB-10
Zoro # G9250873
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Thermoplastic
- Housing Material Nylon, Thermoplastic
- Weight Capacity 310 lb
- Number of Legs 1
- Color Black
Product Information
- Brand Starke
- MFR # SRLWB-10
- Zoro # G9250873
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Strap Width | 1 in |
Length | 10 ft. |
Details
Material | Nylon, Thermoplastic |
Housing Material | Nylon, Thermoplastic |
Weight Capacity | 310 lb |
Number of Legs | 1 |
Color | Black |
Anchorage End Connection | Snap Hook |
Harness Hook Gate Opening | 3/4 in |
Hardware Material | Steel |
Fall Braking System | External Energy Absorber |
Max. Working Load | 310 lb |
For Use With | Full Body Harness |
Item | Self-Retracting Lanyard |
Standards | Ă‚Â ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A |
Tensile Strength | 3000 lb |
Locking Harness Connection Hook Type | Self-Locking Snap Hook |
Harness Hook Type | Swivel Snap Hook |
Application | General Industry |
Harness End Connection | Steel Snap Hook |
Lifeline Material | Web |
Description
The Starke Self-Retracting Lifeline will always be there to stop a fall. Compact and lightweight, this SRL won't hinder your productivity. The 10' web is the perfect length for most tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES 18 x 27 In. Palm Tree Indoor or Outdoor Mat (8483MAT)
- C.H. HANSON 316 In Heavy Duty Letter Number Set, 21637 (21637)
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, XS, 300 PK (UF-524-XS)
- STARKE Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black (SRLWB-6)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Yellow (SALI-6)
- STARKE Self-Retracting Lanyard, 30 ft, 310 lb Weight Capacity, Black (SRLWR-30)
- STARKE Shock Absorbing Lanyard, 6 ft, 310 lb Weight Capacity, Blue (SALE-6)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J290)
- SAFEWAZE PRO 4'-6 Adjustable Energy Absorbing Lanyard: Rebar Hook (FS565-AJ)
- Starke Fall Protection