Shop All Lanyard & Lifeline Accessories
Starke
Secondary Brake Device, 3,527 lb, 20Ft Rope
Mfr # S3KLAS-20
Zoro # G9242832
product price: $2,725.99
/ea
Free Shipping & Returns
$2,725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes 20' Wire Rope, Wire Rope Assembly, Lower Configuration
- Application General Industry
Product Information
- Brand Starke
- MFR # S3KLAS-20
- Zoro # G9242832
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Details
Color | Blue |
Includes | 20' Wire Rope, Wire Rope Assembly, Lower Configuration |
Application | General Industry |
Description
The Starke Secondary Brake Device is a safety device for vertically traveling equipment. Using over speed detection, the precision jaws clamp down automatically in the event of a fall. The Starke Secondary Brake Device will always be there to stop a fall, protecting you from injury and equipment damage. 3,527 lb maximum capacity with 20 feet of wire rope.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- SEMPERCARE Latex Exam Gloves, 5 mil Palm, Latex, Powder-Free, M, 100 PK, Cream (SCLT103)
- DEWALT Gloves Foam Padded Performance Glove - M PR (DPG211M)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- STARKE Secondary Brake Device, 2,204 lb, 20Ft Rope (S2KLAS-20)
- STARKE Secondary Brake Device, 3,527 lb, 15Ft Rope (S3KLAS-15)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- KONG USA Wide Eye, Diameter 8mm (897080000KK)
- NOTCH EQUIPMENT Wrap Star 8.1mm x 28in Eye-N-Eye Prusik (42492)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- Starke Fall Protection