Shop All Hoist Accessories
Starke
Pendant Cable, 6 Wire with Ground, External Strain Relief, 250'
Mfr # SPCE06-250
Zoro # G202497858
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Hoists
- Features Attached External Strain Relief
- Color Black
- Outside Diameter 17/32"
Product Information
- Brand Starke
- MFR # SPCE06-250
- Zoro # G202497858
- Country of Origin China
- Category Hoist Accessories
Dimensions
Outside Diameter | 17/32" |
Details
Material | PVC |
For Use With | Hoists |
Features | Attached External Strain Relief |
Color | Black |
Description
The Starke External Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 250' Length.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 4 (CCC-CASTER-SAND-SET-OF-4)
- HAMPTON PRODUCTS-KEEPER 35 EPDM Rubb Strap (6235)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043805)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 12BF (S12)
- STARKE Pendant Cable, 10 Wire with Ground, External Strain Relief, 100' (SPCE10-100)
- STARKE Pendant Cable, 10-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE10-25)
- STARKE Pendant, 2 Motion, 1-Speed, E-Stop (S4B1SP)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 100' (SPCI03-100)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 50' (SPCI03-50)
- STARKE Pendant, 1 Motion, 2-Speed, E-Stop (S2B2SP)
- DAYTON Wire Rope Assembly, 20 ft. (EW-17)
- Starke Hoists