Shop All Trolleys
Starke
Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz
Mfr # SMT10VS-L
Zoro # G402494947
Free Shipping & Returns
$2,250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Number of Speeds 2
- Phase 3
- Standards GS & CE
- Hoist Overload Protection Yes
Product Information
Dimensions
Housing Width | 12.4 in |
Housing Length | 8.4 in |
Housing Depth | 14.7 in |
Details
Trolley Item | Motorized Trolley |
Load Capacity | 2,000 lb |
Number of Speeds | 2 |
Phase | 3 |
Standards | GS & CE |
Hoist Overload Protection | Yes |
Hoist Mount | Hook Mounted |
Item | Motorized Trolley |
Brake | Magnetic Force Brake |
Features | VFD Controls |
Color | Grey |
Application | General Industry |
Description
The Starke Motorized Trolley has variable speed adjustment (27 – 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 – 82 FPM. Metric rated for 2,000 lb. Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP3636A3B8AC2P6)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386LL)
- STARKE Manual Push Trolley, Hook Type, 6,000 lb (SHT300)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-C)
- STARKE Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-C)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-L)
- JET 1-1/2-Pt, 1-1/2 Ton, Fits 3-1/4In. - 8In (252015)
- Starke Lifting Equipment