Shop All Trolleys
Starke
Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase
Mfr # SMT10VS-L-230V-1PH
Zoro # G406427538
product price: $2,550.99
/ea
Free Shipping & Returns
$2,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
Product Information
Details
Load Capacity | 2,000 lb |
Description
The Starke Motorized Trolley has variable speed adjustment (27 - 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 - 82 FPM. Metric rated for 2,000 lb. Flange width range 3" - 7.75". Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2G30486PHBK)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20273ZN-TPRB)
- ERICKSON 2"X10Ft 3300 lb Re-Tractable Ratchet Tie Downs Black (34416)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-L)
- STARKE Motorized Trolley, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-C)
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-C)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- WILTON SS 4 Button 20FT Lift Hoist Trolley (PBC-420CN)
- Starke Lifting Equipment