Shop All Trolleys
Starke
Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz
Mfr # SMT50VS-L
Zoro # G002494798
product price: $2,691.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,691.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Number of Speeds 2
- Phase 3
- Standards GS & CE
- Housing Width 15.7 in
Product Information
Dimensions
Housing Width | 15.7 in |
Housing Length | 11.5 in |
Housing Depth | 14.7 in |
Details
Trolley Item | Motorized Trolley |
Load Capacity | 10,000 lb |
Number of Speeds | 2 |
Phase | 3 |
Standards | GS & CE |
Item | Motorized Trolley |
Hoist Overload Protection | Yes |
Brake | Magnetic Force Brake |
Hoist Mount | Hook Mounted |
Application | General Industry |
Features | VFD Controls |
Color | Grey |
Description
The Starke Motorized Trolley has variable speed adjustment (27 – 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 – 82 FPM. Metric rated for 10,000 lb. Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 210 lb. (26Y394)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-C060R-14)
- HARRINGTON Slotted Nut (ES088020L)
- EVEREST 2" x 12Ft 1000 LBS LOAD LIMIT LOGISTIC RATCHET TIE DOWN W/ E-FITTINGS (C1202)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT30VS-L-230V-3PH)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- STARKE Flat Cable Festoon Trolley (S100-CFT)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 4,000 lb (SPT200L)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- Starke Hoists