Shop All Trolleys
Starke
Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase
Mfr # SMT20VS-C-230V-1PH
Zoro # G406427583
product price: $2,789.99
/ea
Free Shipping & Returns
$2,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
Product Information
Details
Load Capacity | 4,000 lb |
Description
The Starke Motorized Trolley has variable speed adjustment (27 - 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 - 82 FPM. Metric rated for 4,000 lb. Compatible with 460V 3-Phase voltage. Flange width range 4" - 9.25". This motorized trolley has a clevis mount which makes it compatible with other hoist brands that are not Starke.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOPLAST, INC 44"H x 36"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-36-YR)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- SPECIALMADE GOODS AND SERVICES Non-Pneumatic Wheel For Rubbermaid Big W (FG7888M1BLA)
- CAMPBELL ZincPlated Steel Welded Ring 200 lb (T7661361)
- STARKE Motorized Trolley, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-C)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-L)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- STARKE Motorized Trolley for Starke Hoists, 6,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT30VS-L-230V-3PH)
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB020-20)
- Starke Hoists