Shop All Trolleys
Starke
Manual Push Trolley, Hook Type, 6,000 lb
Mfr # SHT300
Zoro # G502494823
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Standards GS & CE
- Hoist Mount Hook Mounted
- Wheel Material Steel
- Hoist Overload Protection Yes
Product Information
Details
Trolley Item | Manual Push Trolley |
Load Capacity | 6,000 lb |
Standards | GS & CE |
Hoist Mount | Hook Mounted |
Wheel Material | Steel |
Hoist Overload Protection | Yes |
Item | Manual Push Trolley |
Color | Blue |
Application | General Industry |
Description
The Starke Plain Hook Type Trolleys is the perfect solution to move loads easily. The hook type mount allows you to easily attach any type of hoist. This trolley has a 6,000 lb rated capacity.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-710-UPS)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H16)
- VESTIL 2 Step Yellow Steel Adjustable Step Stand with Handrail 36" x 23" (ASP-36-HR)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 120 ft. (No Splice) (TRBL-120-NS)
- STARKE Manual Low Headroom Push Trolley, Steel, 2,000 lb (SPT100C)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-L)
- STARKE Flat Cable Festoon Trolley (S100-CFT)
- STARKE Manual Push Trolley, Hook Type, 10,000 lb (SHT500)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- STARKE Motorized Trolley, 6,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT30VS-C)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- Starke Trolleys