Shop All Trolleys
Starke
Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb
Mfr # SPT050L
Zoro # G302494917
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Standards GS & CE
- Wheel Material Steel
- Hoist Mount Hook Mounted
- Hoist Overload Protection Yes
Product Information
Details
Trolley Item | Manual Push Trolley |
Load Capacity | 1,000 lb |
Standards | GS & CE |
Item | Manual Push Trolley |
Wheel Material | Steel |
Hoist Mount | Hook Mounted |
Hoist Overload Protection | Yes |
Color | Blue |
Application | General Industry |
Description
The Starke Low Headroom Plain Trolley is the perfect manual push trolley for all your lifting needs. You'll be able to easily attach any hook mounted hoist, no matter if it's manual or powered. This trolley features machined trolley wheels and has a rated capacity of 1,000 lb. This low headroom push trolley has a lug mount which makes it only compatible with Starke STK and Blitz Series hoists.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 900 lb (18EG05229S)
- CONDOR Adjustable Safety Gate, 34to36-1/2in, 1ftH (31TT72)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-L)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- STARKE Manual Low Headroom Push Trolley, Steel, 2,000 lb (SPT100C)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- BISON LIFTING EQUIPMENT 2 Ton Geared Trolley, 20 Ft, 3.15" - 6.6" (GT020-20)
- Starke Trolleys