Shop All Festoon System Cable & Connectors
Starke
Flat Festoon Crane Cable, 8-Wire, 14 AWG, 50'
Mfr # SFC8W-14AWG-50
Zoro # G202494949
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 50 ft
- Material PVC Jacketed Flat cable
- Color Yellow
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFC8W-14AWG-50
- Zoro # G202494949
- Country of Origin Taiwan, Province of China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 50 ft |
Cable Size (In.) | 8-Conductor 14 AWG |
Details
Item | Festoon Cable |
Reach | 50 ft |
Material | PVC Jacketed Flat cable |
Color | Yellow |
Application | Crane Electrification |
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 8-Wire, 14 AWG, and 50' long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL Martin Wheel 274407 10 in. 410-350-4 Stud Tread Offset Hub Hand Truck Wheel (274407)
- ZORO SELECT Cube Truck, 1 cu. yd., 600 lb. Cap, Blue (36FL19)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 100' (SFC8W-14AWG-100)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 500' (SFC8W-14AWG-500)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 10' (SFCS4W-14AWG-10)
- DAYTON Festoon End Stop, C-Track (33N237)
- Starke Festoon System Cable & Connectors