Shop All Festoon System Cable & Connectors
Starke
Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250'
Mfr # SFC12W-14AWG-250
Zoro # G702494968
product price: $1,195.99
/ea
Free Shipping & Returns
$1,195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 250 ft
- Color Yellow
- Material PVC Jacketed Flat cable
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFC12W-14AWG-250
- Zoro # G702494968
- Country of Origin Taiwan, Province of China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 12-Conductor 14 AWG |
Overall Length (Ft.) | 250 ft |
Details
Item | Festoon Cable |
Reach | 250 ft |
Color | Yellow |
Material | PVC Jacketed Flat cable |
Application | Crane Electrification |
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 12-Wire, 14 AWG, and 250' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Ultra Lite Nylon Hand Truck 10 Pneumatic Wheels (PGCSK19BLK)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9CX22)
- HARRINGTON Pawl Spring for 3/4, 1 Ton Lever Hoists (L5BA0089158)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 250' (SFC4W-14AWG-250)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 100' (SFC8W-14AWG-100)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 25' (SFC4W-10AWG-25)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40' (SFCS4W-10AWG-40)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 35' (SFCS4W-10AWG-35)
- Starke Lifting Equipment