Shop All Electric Hoists
Starke
Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, Grey
Mfr # STK2026-10
Zoro # G9243121
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,499.99
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 26 FPM
Product Information
- Brand Starke
- MFR # STK2026-10
- Zoro # G9243121
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 24.7 in |
Housing Length | 25.2 in |
Housing Width | 11.8 in |
Boom Length (Ft.) | 10 |
Description
The Starke STK Series Electric Chain Hoist is fast (26 FPM) and easy to hookup. This hoist has a rated capacity of 4,000 lbs and has 10 ft of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant comes included. The pendant features easy to use up/down buttons and an E-stop button. It is compatible with either 230V or 460V 3-phase voltage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00202)
- CASTERHQ 2" LOW PROFILE STEM CASTER, POLYOLEFIN WHEEL, GRIP RING- PN, 01PO20 (01PO20AB8191YY)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, White, Gray (66024011203)
- STARKE Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted, Grey (SBH2585-10)
- STARKE Electric Chain Hoist, 6,000 lb, 21 FPM, 230V 3-Phase, 20 ft Lift (STK3021-20-230V-3PH)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK3021-15-208V-3PH)
- STARKE Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, Grey (STK0526-15)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 3 Ton, 20 ft, Lug (STK3021HTS-20)
- STARKE Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted, Grey (SBH5050-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- Starke Electric Hoists