Shop All Electric Hoists
Starke
Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey
Mfr # SBS1018-20
Zoro # G202494970
product price: $2,563.99
/ea
Free Shipping & Returns
$2,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Hoist Mount Hook Mounted
- Includes Chain Container, Limit Switches, Plug-In Connections
- Lift Speed 18 FPM
- Load Capacity 1,000 lb
Product Information
- Brand Starke
- MFR # SBS1018-20
- Zoro # G202494970
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 12.25 in |
Housing Depth | 6.25 in |
Boom Length (Ft.) | 20 |
Housing Width | 9.5 in |
Description
The Starke Blitz High Speed Electric Chain Hoist is a fast, two-speed hoist (18 FPM). This hoist has a rated capacity of 1000 lbs and has 20' of lift. It includes a rigid top hook for easy hanging from a motorized or manual trolley. A chain container and pendant come included. The pendant features easy to use up/down buttons and an E-stop. It is compatible with 230-1 single phase voltage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Sheave Assembly (JF916)
- BAUER LADDER 12 ft Fiberglass Stepladder (35212)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 18in. W (18X16X90A)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T3)
- STARKE Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted, Grey (SBS1018-10)
- STARKE Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted, Grey (SBS1018-15)
- STARKE Electric Chain Hoist, 4,000 lb, 26 FPM, 208V 3-Phase, 10 ft Lift (STK2026-10-208V-3PH)
- STARKE Electric Chain Hoist & Trolley Combination, 2 Ton, 20' Lift, 230V 3-Phase (STK2026HTS-20-230V-3PH)
- STARKE Electric Chain Hoist and Motorized Trolley Combination, 1 Ton, 20 ft, Lug (STK1026HTS-20)
- STARKE Electric Chain Hoist, 2,000 lb, 26 FPM, 230V 3-Phase, 15 ft Lift (STK1026-15-230V-3PH)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM010L-L-20)
- Starke Electric Hoists