Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 8-Wire, 14 AWG, 25'
Mfr # SFCS8W-14AWG-25
Zoro # G902494850
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Jacketed Flat cable
- Color Yellow
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Reach 25 ft
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS8W-14AWG-25
- Zoro # G902494850
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 8-Conductor 14 AWG |
Overall Length (Ft.) | 25 ft |
Details
Item | Festoon Cable System |
Material | PVC Jacketed Flat cable |
Color | Yellow |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Reach | 25 ft |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 25' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 8-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.v
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 5500 lb.Load Cap. (7993838)
- CROSBY Turnbuckle, Jaw and Jaw, Steel, 1 in. Dia. (1032812)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Polyester, Yellow (EE2802DTX10)
- US CARGO CONTROL 5/8" Galvanized Screw Pin Anchor Shackle - Import - 3.25 Ton (SPAS58)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 15' (SFCS4W-14AWG-15)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 20' (SFCS4W-14AWG-20)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 45' (SFCS4W-14AWG-45)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 250' (SFC8W-14AWG-250)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 500' (SFC4W-10AWG-500)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 100' (SFC8W-14AWG-100)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- Starke Cranes