Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 8-Wire, 14 AWG, 10'
Mfr # SFCS8W-14AWG-10
Zoro # G702494821
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Material PVC Jacketed Flat cable
- Color Yellow
- Reach 10 ft
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS8W-14AWG-10
- Zoro # G702494821
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 8-Conductor 14 AWG |
Overall Length (Ft.) | 10 ft |
Details
Item | Festoon Cable System |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Material | PVC Jacketed Flat cable |
Color | Yellow |
Reach | 10 ft |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 10' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 8-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.v
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, Sawtooth, 3-3/8" W (53CM94)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer 1SP-BT254-3 (1SP-BT254-3)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Red (D-200-MD-SR)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 50' (SFCS4W-14AWG-50)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 80' (SFCS4W-10AWG-80)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 250' (SFC8W-14AWG-250)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40' (SFCS4W-10AWG-40)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 500' (SFC8W-14AWG-500)
- Starke Festoon System Cable & Connectors