Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70'
Mfr # SFCS4W-14AWG-70
Zoro # G602494907
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Material PVC Jacketed Flat cable
- Reach 70 ft
- Color Yellow
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS4W-14AWG-70
- Zoro # G602494907
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 70 ft |
Cable Size (In.) | 4-Conductor 14 AWG |
Details
Item | Festoon Cable System |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Material | PVC Jacketed Flat cable |
Reach | 70 ft |
Color | Yellow |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 70' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Castr, Polyurthan, 6 in, 1750 lb. (1NVU8)
- CASTERHQ 6"x2" Swivel Caster Set, Heavy Duty Polyurethane Wheel on Steel Hub (J4-OM2G-U0CJ)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Swivel (P12SX-HRP040G-12)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 45' (SFCS4W-14AWG-45)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 10' (SFCS4W-14AWG-10)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 25' (SFCS8W-14AWG-25)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 80' (SFCS4W-10AWG-80)
- DAYTON Bridge Crane Kit, Cap 2000Lb (4ZV98)
- Starke Cranes