Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 14 AWG, 50'
Mfr # SFCS4W-14AWG-50
Zoro # G602494891
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Color Yellow
- Material PVC Jacketed Flat cable
- Reach 50 ft
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS4W-14AWG-50
- Zoro # G602494891
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 50 ft |
Cable Size (In.) | 4-Conductor 14 AWG |
Details
Item | Festoon Cable System |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Color | Yellow |
Material | PVC Jacketed Flat cable |
Reach | 50 ft |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 50' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0325 16-Strand Diamond Braid Utility Rope - 1/2" x 100', Black (3008.0325)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2216)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 200 ft L (12U279)
- PENTALIFT Holdown Assemblies, Holdown Assembly Com (802-0608)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 30' (SFCS4W-14AWG-30)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 80' (SFCS8W-14AWG-80)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 25' (SFC12W-14AWG-25)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250' (SFC12W-14AWG-250)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- Starke Festoon System Cable & Connectors