Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 14 AWG, 30'
Mfr # SFCS4W-14AWG-30
Zoro # G402494916
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 30 ft
- Color Yellow
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Material PVC Jacketed Flat cable
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS4W-14AWG-30
- Zoro # G402494916
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 4-Conductor 14 AWG |
Overall Length (Ft.) | 30 ft |
Details
Item | Festoon Cable System |
Reach | 30 ft |
Color | Yellow |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Material | PVC Jacketed Flat cable |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 30' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-10)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 1/4-5/16" (DCL51670)
- LIFT-ALL Web Sling, Endless, 8 ft L, 2 in W, Polyester, Yellow (EN2802DX8)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03256.445)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 35' (SFCS4W-10AWG-35)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 70' (SFCS8W-14AWG-70)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 60' (SFCS12W-14AWG-60)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 10' (SFCS4W-14AWG-10)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250' (SFC12W-14AWG-250)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 60' (SFCS4W-10AWG-60)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 50' (SFC4W-14AWG-50)
- Starke Festoon System Cable & Connectors