Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 14 AWG, 25'
Mfr # SFCS4W-14AWG-25
Zoro # G402494961
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 25 ft
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Color Yellow
- Material PVC Jacketed Flat cable
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS4W-14AWG-25
- Zoro # G402494961
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 4-Conductor 14 AWG |
Overall Length (Ft.) | 25 ft |
Details
Item | Festoon Cable System |
Reach | 25 ft |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Color | Yellow |
Material | PVC Jacketed Flat cable |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 25' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 14 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hand Chain Hoist (HCH-4-10)
- CROSBY D-Shackle, 4,000 lb Load Cap, Carbon Steel (1019775)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- WEATHER GUARD Ladder Hanger (W51-9887701)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 35' (SFCS12W-14AWG-35)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 60' (SFCS12W-14AWG-60)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 80' (SFCS8W-14AWG-80)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 50' (SFCS4W-14AWG-50)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 45' (SFCS4W-14AWG-45)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- GLEASON REEL Flat Cable Connector, Brass, 0.47x1.97 Max (CBF-24)
- Starke Lifting Equipment