Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 10 AWG, 80'
Mfr # SFCS4W-10AWG-80
Zoro # G702494814
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Jacketed Flat cable
- Reach 80 ft
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Color Yellow
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS4W-10AWG-80
- Zoro # G702494814
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 80 ft |
Cable Size (In.) | 4-Conductor 10 AWG |
Details
Item | Festoon Cable System |
Material | PVC Jacketed Flat cable |
Reach | 80 ft |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Color | Yellow |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 80' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 10 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Vertical Ladder, 14 Rungs, 14 ft. Overall Height, 16"W Steps (MVMS14)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB400048)
- EKKO Handle, For Use With EB12E-138 (EB12E-138 / TY-01.20)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40' (SFCS4W-10AWG-40)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 25' (SFCS4W-14AWG-25)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 80' (SFCS8W-14AWG-80)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 20' (SFCS4W-14AWG-20)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 250' (SFC4W-14AWG-250)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 60' (SFCS4W-14AWG-60)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250' (SFC12W-14AWG-250)
- Starke Cranes