Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25'
Mfr # SFCS4W-10AWG-25
Zoro # G602494884
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC Jacketed Flat cable
- Reach 25 ft
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS4W-10AWG-25
- Zoro # G602494884
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 25 ft |
Cable Size (In.) | 4-Conductor 10 AWG |
Details
Item | Festoon Cable System |
Color | Yellow |
Material | PVC Jacketed Flat cable |
Reach | 25 ft |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 25' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 10 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Plate (TRACK-SR2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 3 in W, Polyester, Yellow (EE1803DFX14)
- ACTEK 4,200 Kg Metric Swivel Hoist Ring, 46947 (46947)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700872)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 35' (SFCS12W-14AWG-35)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 25' (SFCS8W-14AWG-25)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 500' (SFC8W-14AWG-500)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 20' (SFCS4W-10AWG-20)
- STARKE Cable Festoon System, C-Track, 8-Wire, 14 AWG, 80' (SFCS8W-14AWG-80)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- Starke Festoon System Cable & Connectors