Shop All Festoon System Cable & Connectors
Starke
Cable Festoon System, C-Track, 4-Wire, 10 AWG, 15'
Mfr # SFCS4W-10AWG-15
Zoro # G302494955
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups
- Material PVC Jacketed Flat cable
- Color Yellow
- Reach 15 ft
- Application Crane Electrification
Product Information
- Brand Starke
- MFR # SFCS4W-10AWG-15
- Zoro # G302494955
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 4-Conductor 10 AWG |
Overall Length (Ft.) | 15 ft |
Details
Item | Festoon Cable System |
Includes | Installation Instruction Manual, C-Track, Hangers, C-Track Couplers, C-Track Cable Trolleys, Festoon Cable with 4' added to the beginning and end for hookups |
Material | PVC Jacketed Flat cable |
Color | Yellow |
Reach | 15 ft |
Application | Crane Electrification |
Description
The Cable Festoon System has everything you need to effectively manage your cables for your crane system. This festoon system includes 15' C-Track, C-Track Cable Trolleys, C-Track Hangers, and 4-Wire 10 AWG Flat Festoon Cable. An extra 4' of festoon cable is added to the beginning and end for hookups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Locks (28-6)
- VESTIL Pour in Place Bollard, 62H x 5.56" dia. (BOLPP-62-5.5)
- CROSBY Wire Rope Clip, U-Bolt, 1-1/8in (1010257)
- PROSOURCE Tie Down Rubber Epdm 14In (FH64087)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 30' (SFCS4W-14AWG-30)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 45' (SFCS4W-14AWG-45)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 250' (SFC12W-14AWG-250)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 50' (SFCS4W-10AWG-50)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 10' (SFCS4W-14AWG-10)
- GLEASON REEL Festoon System Kit, Rnd, 0.95-1.25, L 28-47 (FR06-06)
- Starke Cranes