Shop All Lifting Beams & Spreader Bars
Starke
Beam Tractor Drive, 6,000 lb, 2-Speed
Mfr # SBT30VS
Zoro # G9242753
Free Shipping & Returns
$3,051.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flange Width 4" – 8"
- Color Grey
- Standards GS & CE
- Application General Industry
Product Information
- Brand Starke
- MFR # SBT30VS
- Zoro # G9242753
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Flange Width | 4" – 8" |
Details
Item | Electric Tractor Drive |
Color | Grey |
Standards | GS & CE |
Application | General Industry |
Description
The Starke IDrive Beam Tractor Drive has variable speed adjustment for 2-speed control and will easily bring power to your manual crane or trolley. This tractor drive's capacity goes up to 6,000 lb and has a beam flange width ranging from 4" – 8".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- VESTIL Rolling Step Stool - Red (STEP-17-R)
- ERICKSON Cargo Strap, Yellow, 660 lb. Load Limit (31425)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- VESTIL Economy Spreader Beam (SBM-20-12)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- CALDWELL Lifting Beam, 10000 lb. Limit, 120" Spread (20-5-10)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- Starke Lifting Equipment