Shop All Cooking Utensils
Starfrit
Twelve Piece 3-in-1 Fondue Set
Mfr # 092521-004-0000
Zoro # G0217936
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Color Black, Silver
- Includes (1) Fork Guide, (6) Fork, (1) Pot, (1) Burner, (1) Stand, (1) Bowl
- Application Cooking
- Volume 1.70 qt
Product Information
- Brand Starfrit
- MFR # 092521-004-0000
- Zoro # G0217936
- UPC # 69858925217
- Country of Origin China
- Category Cooking Utensils
Details
Item | Cookware |
Blade Material | Stainless Steel |
Color | Black, Silver |
Includes | (1) Fork Guide, (6) Fork, (1) Pot, (1) Burner, (1) Stand, (1) Bowl |
Application | Cooking |
Volume | 1.70 qt |
Bowl Material | Ceramic |
Kitchenware Type | Fondue Pot |
Description
For meat, cheese and chocolate fonude, try the Starfrit 3-in-1 Twelve-Piece Fondue Set. It comes with everything you need for your fondue dinner, desert or snack with loved ones: 1 stainless steel pot, 1 ceramic bowl, 1 stainless steel stand, 1 stainless steel fork guide, 1 stainless steel adjustable safety burner and 6 stainless steel forks with color coded tips. Its pot has a capacity of 1.7qt. and can easily be preheated over a stovetop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIMFAST Advanced Nutrition RTD Creamy Milk Chocolate Shake 11 oz., PK24 (78020)
- IDAHOAN FOODS Loaded Baked Mashed Potato Microwavable Bowl 1.5 oz., PK10 (2970033148)
- OLD TRAPPER BEEF JERKY PEPPERED 10OZ (22212T)
- FRYMASTER Hi Limit Thermostat (8073680)
- STARFRIT Snap Fit Measuring Cups (93115-003-0000)
- STARFRIT 16-Arm Pasta Drying Rack (093662-004-0000)
- STARFRIT Apple Peeler (092999-006-RED1)
- STARFRIT Dough Press Set (80470-006-NEW1)
- STARFRIT Electric Personal Blender (024303-003-0000)
- STARFRIT Silicone Oven 15" Glove with Cotton Liner (93470-006-0000)
- KING KOOKER Marinade Injector, Stainless Steel, 2Oz. (TI 12S)
- Starfrit Cooking Utensils