Shop All Cooking Utensils
Starfrit
Super-Fast Egg Beater
Mfr # 92994003
Zoro # G0220998
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 5"
- Overall Length 11"
- Overall Height (In.) 3.8"
- Application Mixing, Whisking
- Whisk Material Stainless Steel
Product Information
- Brand Starfrit
- MFR # 92994003
- Zoro # G0220998
- UPC # 69858929949
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Width | 5" |
Overall Length | 11" |
Overall Height (In.) | 3.8" |
Details
Item | Egg Beater |
Application | Mixing, Whisking |
Whisk Material | Stainless Steel |
Description
Whip, cream and beat eggs and cake mixtures in no time with the Starfrit Super-Fast Egg Beater. They feature elevated beaters so you can rest the device on the bottom of the bowl while you operate it. It creates a smooth mixture that is free of lumps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Drain Bw Bs Ovf (22411)
- KNG XL Lightweight Short Sleeve Black Chef Coat (2578BLKXL)
- AMERICAN RANGE Door Frame Assy (A99651)
- KEURIG Coffee Mkr Blk 6-12Oz (5000200239)
- STARFRIT Dough Press Set (80470-006-NEW1)
- STARFRIT Twelve Piece 3-in-1 Fondue Set (092521-004-0000)
- STARFRIT Snap Fit Measuring Cups (93115-003-0000)
- STARFRIT Snap Fit Measuring Spoons (93114-003-0000)
- STARFRIT Spiral Slicer (094236-002-0000)
- STARFRIT Apple Peeler (092999-006-RED1)
- VOLLRATH Utility Tong, Purple, 12 in. Overall L (4781280)
- Starfrit Cooking Utensils