Shop All Coffee and Tea
Starbucks
Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag, 6PK
Mfr # SBK12540222CT
Zoro # G809016025
original price:
$142.99
18% off
new price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Pike Place®
- Coffee Roast/Tea Type Medium
- Caffeine Type Decaffeinated Coffee
- Min. Brewing Capacity 1 lb
Product Information
- Brand Starbucks
- MFR # SBK12540222CT
- Zoro # G809016025
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Beverages |
Beverage Package & Style | Bag |
Beverage Flavor | Pike Place® |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Decaffeinated Coffee |
Min. Brewing Capacity | 1 lb |
Net Weight | 7 lbs |
Description
Always roasted to its natural peak, each variety is supreme. Take a sip and savor its distinctive flavor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRIFASTER Power Switch Replacement - N350/N450 (129)
- SQWINCHER Sports Drink, 20 oz., Ready to Drink, Sugar Free, Grape, 24 PK (159030803)
- WINCO 1/2 Size Pan Cover (SPSCH)
- VULCAN HART Thermocouple, Type K (00-857388-00001)
- STARBUCKS Coffee, Caffe Verona, 2.5 oz Packet, PK18 (11018192)
- STARBUCKS Pike Place Coffee K-Cups Pack, PK96 PK (12434812)
- STARBUCKS Coffee, Pike Place, 1 lb Bag, 6PK (12411954)
- STARBUCKS Coffee, Verona, 1 lb. (SBK12413966)
- STARBUCKS COFFEE, ITALIAN, 8 PACK (SBK12407838)
- STARBUCKS Sumatra Coffee K-Cups, Sumatran, K-Cup, PK24 PK (12434953)
- BIGELOW Tea, Bag, Green Tea with Lemon Flavor, PK28 (RCB10346)
- Starbucks Coffee and Tea