Shop All Coffee and Tea
Starbucks
Whole Bean Coffee, Caffe Verona, 1 lb Bag
Mfr # 11017871
Zoro # G5173994
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Bag
- Beverage Flavor Caffe Verona
- Coffee Roast/Tea Type Dark
- Capacity 1 lb
- Net Weight 1 lb
Product Information
- Brand Starbucks
- MFR # 11017871
- Zoro # G5173994
- UPC # 762111884664
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Beverage Package & Style | Bag |
Beverage Flavor | Caffe Verona |
Coffee Roast/Tea Type | Dark |
Capacity | 1 lb |
Net Weight | 1 lb |
Description
Starbucks® Whole Bean Coffee, Caffe Verona, 1 lb Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK BWK Heavyweight Polypropylene Cutlery, Fork, Black (FORKHWPPBLA)
- TRIMACO Cheesecloth 4Sqyd (10303)
- ALLSTAR MARKETING GROUP Allstar Marketing Group 250569 Genie Ice Cube Maker (250569)
- TAYLOR Loud Timer (5839)
- STARBUCKS French Roast K-Cups, PK24 PK (12434813)
- STARBUCKS Coffee, Pike Place, 2.5oz, PK18 (11018197)
- STARBUCKS Whole Bean Coffee, Pike Place Roast, 1 lb Bag (11017854)
- STARBUCKS Coffee, Pike Place, 2.5 oz., PK18 (SBK12411960)
- STARBUCKS Coffee, 1 lb., Grain, Decaf, Pike (SBK12411962)
- STARBUCKS Pike Place Decaf Coffee K-Cups Pack, PK24 PK (12434952)
- CARBONA Stain Devils Spot Remover Coffee, Tea, Wine & Juice, 1.7 Ounce (407/24)
- Starbucks Beverages