Shop All Coffee and Tea
Starbucks
Coffee, Pike Place, Roast, 1 lb.
Mfr # SBK12411954
Zoro # G5994602
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Beverage Package Style Bag
- Beverage Format Ground
- Product Type Coffee
Product Information
- Brand Starbucks
- MFR # SBK12411954
- Zoro # G5994602
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Coffee |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Beverage Package Style | Bag |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Starbucks |
Description
Coffee, Net Weight 16 oz, Beverage Package Style Bag, Coffee Roast/Tea Type Medium, Sub-Brand Starbucks, Beverage Flavor Pike Place Roast, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Cartridge, Eqhp-25Crtg (39000.1005)
- ZORO SELECT Ice Bag, 21x9x3 In., 1.25 mil, Pk1000 (3CUD9)
- NATURES GARDEN Cranberry Health Mix, 12 oz Pouch, PK6, 6PK (7024)
- OLFA Cutting Mat, Green, L.N. 24'', W.N. 18'' (RM-SG-01)
- STARBUCKS Pike Place Decaf Coffee K-Cups Pack, PK24 PK (12434952)
- STARBUCKS Coffee, Verona, 1 lb. (SBK12413966)
- STARBUCKS Caffe Verona Bold Whole Bean Coffee, 1 lb Bag, PK6, 6PK (12411949)
- STARBUCKS Veranda Blend Coffee K-Cups Pack, PK24 PK (12434950)
- STARBUCKS Sumatra Coffee K-Cups, Sumatran, K-Cup, PK24 PK (12434953)
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag (12540222)
- VICTOR ALLEN White Choc Caramel Single Serve, PK72 (FG016400)
- Starbucks Beverages